{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 36 mm | |
Width across flats 2 | 41 mm | |
Spanner length L | 440 mm | |
maximum ring ⌀ D1 max | 53 mm | |
maximum ring ⌀ D2 max | 60 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 36X41 | |
EAN / GTIN | 4062406221102 | |
Manufacturer number | 615600 36X41 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 36X41mm
on request
In stock
768 pieces in stock
US $ 91.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
170 pieces in stock
US $ 62.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,520 pieces in stock
US $ 63.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 440 mm | 440 mm | 440 mm |
Width across flats 1 | 36 mm | 36 mm | 36 mm |
Width across flats 2 | 41 mm | 41 mm | 41 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 53 mm | 53 mm | 53 mm |
maximum ring ⌀ D2 max | 60 mm | 60 mm | 60 mm |
Type of product | Spanner | Spanner | Spanner |