{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 10 mm | |
Spanner length L | 180 mm | |
maximum ring ⌀ D1 max | 14 mm | |
maximum ring ⌀ D2 max | 16 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 8X10 | |
EAN / GTIN | 4062406220853 | |
Manufacturer number | 615600 8X10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 8X10mm
on request
In stock
Available in 3-4 working days
962 pieces in stock
962 pieces available in 3-4 working days
US $ 18.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
308 pieces in stock
308 pieces available in 3-4 working days
US $ 8.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
657 pieces in stock
657 pieces available in 3-4 working days
US $ 9.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
548 pieces in stock
548 pieces available in 3-4 working days
US $ 6.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 180 mm | 182 mm | 182 mm | 115 mm |
Width across flats 1 | 8 mm | 8 mm | 8 mm | 8 mm |
Width across flats 2 | 10 mm | 10 mm | 10 mm | 10 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 14 mm | 14 mm | 14 mm | 13.5 mm |
maximum ring ⌀ D2 max | 16 mm | 16 mm | 16 mm | 16 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |