{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±13 µm | |
Standard | Works standard | |
Material | stainless steel | |
Material | Stainless steel, INOX | |
Roll length | 5 m | |
Roll width | 100 mm | |
Thickness | 1 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478530 1 | |
EAN / GTIN | 2050001054012 | |
Manufacturer number | 634 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Feeler gauge shim roll 100 mm×5 m 1 mm
on request
In stock
1 pieces in stock
|
on request
In stock
102 pieces in stock
|
on request
In stock
51 pieces in stock
|
|
Thickness | 1 | 1 | 1 |
Error limit | ±13 | ±17 | ±17 |
Standard | Works standard | Works standard | Works standard |
Roll width | 100 | 12.7 | 12.7 |
Roll length | 5 | 5 | 10 |
Material | stainless steel | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip | Feeler gauge shim strip |