{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Material | stainless steel | |
Material | Stainless steel, INOX | |
Roll length | 5 m | |
Roll width | 100 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478530 0,8 | |
EAN / GTIN | 2050001053992 | |
Manufacturer number | 630 |
This article |
Recommendations |
||
---|---|---|---|
Feeler gauge shim roll 100 mm×5 m, stainless steel, Thickness: 0,8mm
on request
In stock
4 pieces in stock
|
on request
In stock
53 pieces in stock
|
on request
In stock
26 pieces in stock
|
|
Thickness | 0.8 mm | 0.8 mm | |
Error limit | ±13 µm | ±13 µm | |
Standard | Works standard | Works standard | Works standard |
Roll width | 100 mm | 12.7 mm | 12.7 mm |
Roll length | 5 m | 5 m | 10 m |
Material | stainless steel | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip | Feeler gauge shim strip |