Feeler gauge shim roll 100 mm×5 m, stainless steel, Thickness: 0,02mm

Article no.: 478530 0,02
(31.17 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT
  • Standard: Works standard
  • Material: stainless steel
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±2 µm
Standard Works standard
Material stainless steel
Material Stainless steel, INOX
Roll length 5 m
Roll width 100 mm
Thickness 0.02 mm
Type of product Feeler gauge shim strip

Identification numbers & Classifications

Article number 478530 0,02
EAN / GTIN 2050001053893
Manufacturer number 603

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off (exception: for No. 478502 from size 0.08).
Stored in a practical dispenser; pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip.
Non-rusting acid-resistant stainless steel, material No. 1.4310 (or 1.4301 for thickness 0.005−0.05 mm), cold rolled, spring hardened, bright surface.

Application:

In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers.

Supplied with:

From size 0.3 supplied in a roll / ring.

Downloads & documents

Compare with similar products

This article


Recommendations


Feeler gauge shim roll 100 mm×5 m, stainless steel, Thickness: 0,02mm

Feeler gauge shim roll 100 mm×5 m, stainless steel, Thickness: 0,02mm

on request
In stock
13 pieces in stock
US $ 155.84
(31.17 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
87 pieces in stock
US $ 59.54
(11.91 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Thickness 0.02 mm 0.02 mm
Error limit ±2 µm ±2 µm
Material Stainless steel, INOX Stainless steel, INOX
Standard Works standard Works standard
Roll width 100 mm 12.7 mm
Material stainless steel stainless steel
Type of product Feeler gauge shim strip Feeler gauge shim strip

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart