{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±4 µm | |
Standard | Works standard | |
Material | stainless steel | |
Material | Stainless steel, INOX | |
Roll length | 5 m | |
Roll width | 100 mm | |
Thickness | 0.1 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478530 0,1 | |
EAN / GTIN | 2050001053916 | |
Manufacturer number | 613 |
This article |
Recommendations |
|
---|---|---|
Feeler gauge shim roll 100 mm×5 m, stainless steel, Thickness: 0,1mm
on request
In stock
37 pieces in stock
|
on request
In stock
85 pieces in stock
|
|
Thickness | 0.1 mm | 0.1 mm |
Error limit | ±4 µm | ±4 µm |
Material | Stainless steel, INOX | Stainless steel, INOX |
Standard | Works standard | Works standard |
Roll length | 5 m | 5 m |
Material | stainless steel | stainless steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip |