Multimeter 87VMAX

Article no.: 473322 87VMAX
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 89.13 /pcs.
  • US $ 99.57 /pcs.
on request
In stock
29 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 6,000
Display backlit yes
Basic accuracy 0.05 %
Manufacturer's designation 87V
IP Index of Protection IP 67
Continuity testing yes
Diode testing yes
Measurement process TRUE RMS
AC voltage 0.1 mV − 1000 V
DC voltage 0.1 mV − 1000 V
AC current 0.1 µA − 10 A
DC current 0.1 µA − 10 A
Resistance 0.1 Ω − 50 MΩ
Capacitance 0.01 nF − 10 mF
Frequency 0.05 Hz − 200 kHz
Temperature -200 °C - 1,090 °C
Overvoltage category CAT III 1000 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081561 6LR61
Type of product Multimeter

Identification numbers & Classifications

Article number 473322 87VMAX
EAN / GTIN 095969926287

Description

Version:

Ergonomic plastic housing with integral holster. Large LCD display for good legibility. Reliable and easy to use – warning if the test leads are connected wrongly.
Additional LED backlight and temperature measurement. The robust multimeter withstands falls of up to 4 metres. Protection class IP67. Completely waterproof and dust-tight.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching

Application:

Digital service multimeters for a wide range of applications, very high safety and other additional functions.

Standard:

IEC 61010, ANSI/ISA S82.02.01, CSA C22.2-1010.1

Supplied with:

Battery 081561 6LR61, test leads, and removable insulating caps.
Including temperature sensor.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart