{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Information displayed | 6,000 | |
Display backlit | no | |
Basic accuracy | 0.05 % | |
IP Index of Protection | IP 67 | |
Continuity testing | yes | |
Diode testing | yes | |
Measurement process | TRUE RMS | |
AC voltage | 0.1 mV − 600 V | |
DC voltage | 0.1 mV − 600 V | |
AC current | 0.1 mA − 10 A | |
DC current | 0.1 mA − 10 A | |
Resistance | 0.1 Ω − 40 MΩ | |
Capacitance | 1 nF − 1 mF | |
Frequency | 0.01 Hz − 50 kHz | |
Overvoltage category | CAT III 600 V | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081561 6LR61 | |
Type of product | Multimeter |
Article number | 473322 115 | |
EAN / GTIN | 095969344814 |