Multimeter 177

Article no.: 473322 177
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 99.57 /pcs.
  • US $ 89.13 /pcs.
on request
In stock
148 pieces in stock

Product details

Technical Data

Information displayed 6,000
Display backlit yes
Basic accuracy 0.09 %
Continuity testing yes
Diode testing yes
Measurement process TRUE RMS
AC voltage 0.1 mV − 1000 V
DC voltage 0.1 mV − 1000 V
AC current 0.1 mA − 10 A
DC current 0.1 mA − 10 A
Resistance 0.1 Ω − 50 MΩ
Capacitance 1 nF − 10 mF
Frequency 0.01 Hz − 100 kHz
Overvoltage category CAT III 1000 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081561 6LR61
Type of product Multimeter

Identification numbers & Classifications

Article number 473322 177
EAN / GTIN 095969095891

Description

Version:

Ergonomic plastic housing with integral holster. Large LCD display for good legibility. Reliable and easy to use – warning if the test leads are connected wrongly.
The leading measuring tools for troubleshooting electrical and electronic systems for professional technicians. Robust, reliable and precise.
Additional LED backlight.

Application:

Digital service multimeters for a wide range of applications, very high safety and other additional functions.

Standard:

IEC 61010, ANSI/ISA S82.02.01, CSA C22.2-1010.1

Supplied with:

Battery 081561 6LR61, test leads, and removable insulating caps.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart