{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length | 298 mm | |
| Width | 114 mm | |
| Height | 56 mm | |
| Type of product | Protective case |
| Article number | 473337 F | |
| EAN / GTIN | 095969614832 | |
| Manufacturer number | FLUKE C150 | |
| Manufacturer/responsible person | Fluke Deutschland GmbH, In den Engematten 14, 79286 Glottertal, Germany, www.fluke.com |