{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Display range AC | 12 V - 690 V | |
Display range DC | 12 V - 690 V | |
Display | LED | |
IP Index of Protection | IP 54 | |
Polarity testing | yes | |
Continuity testing | visual / acoustic | |
FI/RCD protective switch test current | yes | |
Torch function | yes | |
Frequency measurement | 40 Hz - 400 Hz | |
Overvoltage category | CAT II 690 V; CAT III 600 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081551 LR3 | |
Type of product | Voltage tester |
Article number | 473090 T90 | |
EAN / GTIN | 095969599672 |
This article |
Recommendations |
|
---|---|---|
Voltage and continuity tester, Type: T90
on request
In stock
74 pieces in stock
US $ 112.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 73.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Display range AC | 12 V - 690 V | 12 V - 400 V |
Display range DC | 12 V - 690 V | 12 V - 690 V |
Continuity testing | visual / acoustic | acoustic / LED |
Power supply | Battery-powered | Battery-powered |
Overvoltage category | CAT II 690 V; CAT III 600 V | CAT III 1000 V; CAT IV 600 V |
Article no of the battery / rechargeable battery fitted | 081551 LR3 | 081551 LR3 |
Type of product | Voltage tester | Voltage tester |