{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG I | |
Band length | 8 m | |
Tape width | 19 mm | |
Body length | 76 mm | |
Body width | 32 mm | |
Body height | 75 mm | |
Type of product | Measuring tape |
Article number | 462090 8 | |
EAN / GTIN | 4007368112259 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Tape measure Vario, accuracy class 1 8 m
on request
In stock
62 pieces in stock
|
on request
In stock
6,970 pieces in stock
|
|
Tape width | 19 | 25 |
Band length | 8 | 8 |
Body height | 75 | 75 |
Standard | EG I | EG II |
Body length | 76 | 80 |
Body width | 32 | 35 |
Type of product | Measuring tape | Measuring tape |