{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG I | |
Band length | 5 m | |
Tape width | 16 mm | |
Body length | 75 mm | |
Body width | 26 mm | |
Body height | 70 mm | |
Type of product | Measuring tape |
Article number | 462090 5 | |
EAN / GTIN | 4007368112242 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Tape measure Vario, accuracy class 1 5 m
on request
In stock
504 pieces in stock
|
on request
In stock
80 pieces in stock
|
|
Tape width | 16 | 16 |
Band length | 5 | |
Body height | 70 | 69 |
Standard | EG I | EG I |
Body length | 75 | 70 |
Body width | 26 | 30 |
Type of product | Measuring tape | Measuring tape |