{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG I | |
Band length | 3 m | |
Tape width | 13 mm | |
Body length | 58 mm | |
Body width | 26 mm | |
Body height | 57 mm | |
Type of product | Measuring tape |
Article number | 462090 3 | |
EAN / GTIN | 4007368112235 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Tape measure Vario, accuracy class 1 3 m
on request
In stock
1,057 pieces in stock
|
on request
In stock
289 pieces in stock
|
|
Tape width | 13 | 13 |
Body height | 57 | 59 |
Standard | EG I | EG I |
Band length | 3 | |
Body length | 58 | 62 |
Body width | 26 | 26 |
Type of product | Measuring tape | Measuring tape |