Tape measure Vario, accuracy class 1, Tape length: 10m

Article no.: 462090 10
(6.59 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 63.92 /pcs.
on request
In stock
34 pieces in stock

Select article variation and quantity

Tape length (m) Unit price incl. VAT
  • Standard: EG I

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG I
Tape width 19 mm
Body length 76 mm
Body width 32 mm
Body height 75 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462090 10
EAN / GTIN 4007368114918

Description

Version:

A particularly lightweight and handy tape measure for professional use. Body of glass fibre-reinforced polyamide. With push button for tape lock and automatic return. Plain bearing of special TRIBOCOMP® material with Teflon ensures smooth gliding and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart