This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Whistle Notch side lock arbor Form ADB 20 mm

Article no.: 302726 20

Select article variation and quantity

Whistle Notch side lock arbor (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 20 mm
    Adapter BT 50 short
    Standard DIN 6359
    Arbor standard JIS B6339; ISO 7388-2
    Shape ADB
    Balance quality G at rotational speed G 6.3 at 15,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HPC
    Overhang dimension A 80 mm
    External ⌀ D 52 mm
    Spare clamping screw No. 30 9900 20
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 302726 20
    Manufacturer number 506.05.20.80

    Description

    Version:

    With clamping screw and stop screw.

    Optional extras:

    Pull studs (PS) No. 308760308806.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart