{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 50 | |
Hole characteristics | without bore | |
Pull stud standard | MAS 403 | |
Collar ⌀ D | 38 mm | |
Head ⌀ D1 | 23 mm | |
Overall length L | 85 mm | |
L1 | 45 mm | |
Thread M | M24 | |
maximum tightening torque | 150 Nm | |
suitable for taper arbors with colour code | SK 50 | |
Width across flats | 30 mm | |
Type of product | Pull Stud |
Article number | 308760 50 | |
EAN / GTIN | 4045197223883 | |
Manufacturer number | 308760 50 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pull stud 45° sealed 50
on request
In stock
88 pieces in stock
US $ 22.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
304 pieces in stock
US $ 24.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
400 pieces in stock
US $ 18.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
US $ 18.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 22.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Collar ⌀ D | 38 | 36 | 36 | 36 | 38 |
Head ⌀ D1 | 23 | 28 | 28 | 29.1 | 23 |
L1 | 45 | 34 | 34 | 25.55 | 45 |
suitable for steep tapers | 50 | 50 | 50 | 50 | 50 |
Width across flats | 30 | 30 | 30 | 30 | 30 |
Hole characteristics | without bore | without bore | without bore | without bore | without bore |
Type of product | Pull Stud | Pull Stud | Pull Stud | Pull Stud | Pull Stud |