Pull stud 45° sealed 30

Article no.: 308760 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
209 pieces in stock

Select article variation and quantity

suitable for steep tapers Unit price incl. VAT
  • Pull stud standard: MAS 403

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 30
Hole characteristics without bore
Pull stud standard MAS 403
Collar ⌀ D 16.5 mm
Head ⌀ D1 11 mm
Overall length L 43 mm
L1 23 mm
Thread M M12
maximum tightening torque 20 Nm
suitable for taper arbors with colour code SK 30
Width across flats 13 mm
Type of product Pull Stud

Identification numbers & Classifications

Article number 308760 30
EAN / GTIN 4045197648013
Manufacturer number 308760 30

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

For tools with taper shanks see also JIS B 6339 (MAS-BT) / ISO 7388-2.

Note:

Sealed − with O-ring.
Look in the eShop – you will find the right clamping wrench and width for every job.
When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart