Pull stud, 18CrNiMo7 sealed, form B, without bore, suitable for steep tapers: 50

Article no.: 308615 50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
289 pieces in stock

Select article variation and quantity

suitable for steep tapers Unit price incl. VAT
  • Pull stud standard: ISO 7388-3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 50
Hole characteristics without bore
Pull stud standard ISO 7388-3
Collar ⌀ D 36 mm
Head ⌀ D1 28 mm
Overall length L 74 mm
L1 34 mm
Thread M M24
Angle A 15 degrees
maximum tightening torque 150 Nm
suitable for taper arbors with colour code SK 50
Width across flats 30 mm
Type of product Pull Stud

Identification numbers & Classifications

Article number 308615 50
EAN / GTIN 4045197554550
Manufacturer number 308615 50

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

  • For tools with taper shanks see also DIN 69871 and JIS B 6339 (MAS-BT).
  • In machining centres (machines with automatic tool changers).
  • In NC machines (machines without automatic tool changers).

Note:

Sealed − with O-ring.
ISO 7388-3 meets the old standard DIN 69872.
When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Compare with similar products

This article


Recommendations


Pull stud, 18CrNiMo7 sealed, form B, without bore, suitable for steep tapers: 50

Pull stud, 18CrNiMo7 sealed, form B, without bore, suitable for steep tapers: 50

on request
In stock
289 pieces in stock
US $ 24.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
330 pieces in stock
US $ 18.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
108 pieces in stock
US $ 18.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock
US $ 22.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock
US $ 22.17
plus VAT at the current rate Prices plus delivery costs
Pull stud standard ISO 7388-3 ISO 7388-3 ISO 7388 MAS 403 MAS 403
Collar ⌀ D 36 mm 36 mm 36 mm 38 mm 38 mm
Overall length L 74 mm 74 mm 65.5 mm 85 mm 85 mm
Head ⌀ D1 28 mm 28 mm 29.1 mm 23 mm 23 mm
maximum tightening torque 150 Nm 150 Nm 150 Nm 150 Nm 150 Nm
suitable for taper arbors with colour code SK 50 SK 50 SK 50 SK 50 SK 50
Width across flats 30 mm 30 mm 30 mm 30 mm 30 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart