Spare clamping screw, for chucks with clamping ⌀ D1: 20mm

Article no.: 309900 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
341 pieces in stock

Select article variation and quantity

for chucks with clamping ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck clamping ⌀ D1 20 mm
Thread size M16
Length 16 mm
Type of product Clamping screw

Identification numbers & Classifications

Article number 309900 20
EAN / GTIN 4045197274069
Manufacturer number 309900 20

Description

Suitable for:

Side lock and Whistle Notch arbors.

Note:

Up to 20 mm clamping ⌀ with one, from 25 mm clamping ⌀ with 2 clamping screws.

Downloads & documents

Compare with similar products

This article


Recommendations


Spare clamping screw, for chucks with clamping ⌀ D<sub>1</sub>: 20mm

Spare clamping screw, for chucks with clamping ⌀ D1: 20mm

on request
In stock
341 pieces in stock
US $ 9.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
382 pieces in stock
US $ 7.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
343 pieces in stock
US $ 8.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
348 pieces in stock
US $ 11.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
228 pieces in stock
US $ 14.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 4.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,160 pieces in stock
US $ 4.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
598 pieces in stock
US $ 5.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 15.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 15.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 15.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 16.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 16.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 15.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
144 pieces in stock
US $ 11.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
161 pieces in stock
US $ 10.58
plus VAT at the current rate Prices plus delivery costs
for chuck clamping ⌀ D1 20 mm 12 mm 16 mm 25 mm 32/40 mm 6 mm 8 mm 10 mm 10 mm 8 mm 6 mm 20 mm 16 + 18 mm 12 + 14 mm 14 – 20 mm 6 – 12 mm
Thread size M16 M12 M14 M18×2 M20×2 M6 M8 M10 M10 M8 M6 M16 M14 M12 M8 M6
Length 16 mm 16 mm 16 mm 20 mm 20 mm 10 mm 10 mm 12 mm
Type of product Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart