Spare clamping screw, for chucks with clamping ⌀ D1: 32mm

Article no.: 309900 32
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
214 pieces in stock

Select article variation and quantity

for chucks with clamping ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck clamping ⌀ D1 32/40 mm
Thread size M20×2
Length 20 mm
Type of product Clamping screw

Identification numbers & Classifications

Article number 309900 32
EAN / GTIN 4045197274083
Manufacturer number 309900 32

Description

Suitable for:

Side lock and Whistle Notch arbors.

Note:

Up to 20 mm clamping ⌀ with one, from 25 mm clamping ⌀ with 2 clamping screws.
suitable also for chucks with clamping ⌀ 40 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Spare clamping screw, for chucks with clamping ⌀ D<sub>1</sub>: 32mm

Spare clamping screw, for chucks with clamping ⌀ D1: 32mm

on request
In stock
214 pieces in stock
US $ 14.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
358 pieces in stock
US $ 7.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
330 pieces in stock
US $ 8.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
336 pieces in stock
US $ 9.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
342 pieces in stock
US $ 11.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,518 pieces in stock
US $ 4.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,157 pieces in stock
US $ 4.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
595 pieces in stock
US $ 5.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 15.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 15.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 15.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 16.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 16.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 15.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
134 pieces in stock
US $ 11.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
161 pieces in stock
US $ 10.58
plus VAT at the current rate Prices plus delivery costs
for chuck clamping ⌀ D1 32/40 mm 12 mm 16 mm 20 mm 25 mm 6 mm 8 mm 10 mm 10 mm 8 mm 6 mm 20 mm 16 + 18 mm 12 + 14 mm 14 – 20 mm 6 – 12 mm
Thread size M20×2 M12 M14 M16 M18×2 M6 M8 M10 M10 M8 M6 M16 M14 M12 M8 M6
Length 20 mm 16 mm 16 mm 16 mm 20 mm 10 mm 10 mm 12 mm
Type of product Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart