This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Whistle Notch side lock arbor Form ADB, BT 50 short, Whistle Notch side lock arbor: 32mm

Article no.: 302726 32

Select article variation and quantity

Whistle Notch side lock arbor (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter BT 50 short
Standard DIN 6359
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 105 mm
External ⌀ D 72 mm
Spare clamping screw No. 30 9900 32
Type of product Side lock arbor

Identification numbers & Classifications

Article number 302726 32
Manufacturer number 506.05.32.105

Description

Version:

With clamping screw and stop screw.

Optional extras:

Pull studs (PS) No. 308760308806.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart