Boring bar carbide, right-hand, Shank ⌀ / insert size: 16/07mm

Article no.: 261336 16/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E16M SVVCR/L07
Setting angle κ 72.5 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 19.5 mm
Centre offset L3 11 mm
Clamping height L2 15 mm
Usable depth T 6 mm
Neck width L4 12.9 mm
Head length L1 55 mm
Overall length L 150 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261336 16/07
EAN / GTIN 4062406285555
Manufacturer number 261336 16/07

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar carbide, right-hand, Shank ⌀ / insert size: 16/07mm

Boring bar carbide, right-hand, Shank ⌀ / insert size: 16/07mm

on request
In stock
8 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 222.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 543.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
US $ 300.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 230.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
US $ 154.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 300.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 152.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 346.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
US $ 210.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
US $ 120.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 120.09
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 215.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 154.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 173.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 176.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 152.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 152.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 532.50
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 558.94
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 699.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 146.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 225.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 225.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 211.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 203.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 211.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 212.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
Overall length L 150 mm 150 mm 200 mm 150 mm 180 mm 180 mm 200 mm 180 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 80 mm 80 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 151 mm 150 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand left-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Type of product Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring bar Boring bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring bar Boring Bar Boring bar Boring bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart