GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 16/11mm

Article no.: 260932 16/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16Q STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 18 mm
Centre offset L3 9.2 mm
Clamping height L2 15 mm
Head length L1 31 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260932 16/11
EAN / GTIN 4062406677268
Manufacturer number 260932 16/11

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 16/11mm

GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 16/11mm

on request
In stock
2 pieces in stock
US $ 212.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 222.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 543.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 300.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 230.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
78 pieces in stock
US $ 154.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 300.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 152.95
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 346.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 210.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
US $ 120.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 120.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 215.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 154.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 173.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 176.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 152.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 152.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 532.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 558.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 699.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 146.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 225.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 225.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 211.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 203.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 211.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
Overall length L 180 mm 150 mm 200 mm 150 mm 180 mm 180 mm 200 mm 180 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 80 mm 80 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 151 mm 150 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 11 mm 6 mm 9 mm 6 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 06 mm 08 mm 11 mm 11 mm 7 mm 7 mm 7 mm 11 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 9 mm 7 mm 11 mm 11 mm 11 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 9.2 mm 11 mm 10 mm 9 mm 11 mm 11 mm 11 mm 12 mm 11 mm 10 mm 11 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 4.6 mm 11 mm 14 mm 2 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 8.9 mm 11 mm 11 mm 11 mm 2 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 14 mm 14 mm 10 mm 9 mm 10 mm 11 mm 11 mm 9 mm 11 mm 11 mm 11 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart