Boring bar HSS, right-hand, Shank ⌀ / insert size: 16/09mm

Article no.: 260022 16/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 9 mm
Application type right-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH16Q SCLCR/L09
Setting angle κ 95 degrees
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 18 mm
Centre offset L3 11 mm
Clamping height L2 15 mm
Overall length L 180 mm
Overhang L1 80 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260022 16/09
EAN / GTIN 4045197652058
Manufacturer number 260022 16/09

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar HSS, right-hand, Shank ⌀ / insert size: 16/09mm

Boring bar HSS, right-hand, Shank ⌀ / insert size: 16/09mm

on request
In stock
29 pieces in stock
US $ 300.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 222.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 543.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 230.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 154.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 300.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 152.95
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 346.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 210.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
US $ 120.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 120.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 215.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 154.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 173.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 176.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 152.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 152.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 532.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 558.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 699.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 146.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 225.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 225.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 211.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 203.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 211.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 212.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
Overall length L 180 mm 150 mm 200 mm 150 mm 180 mm 200 mm 180 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 80 mm 80 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 151 mm 150 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 9 mm 6 mm 9 mm 6 mm 9 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 06 mm 08 mm 11 mm 11 mm 7 mm 7 mm 7 mm 11 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 9 mm 7 mm 11 mm 11 mm 11 mm 11 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 11 mm 11 mm 10 mm 9 mm 11 mm 11 mm 12 mm 11 mm 10 mm 11 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 4.6 mm 11 mm 14 mm 2 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 8.9 mm 11 mm 11 mm 11 mm 2 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 14 mm 14 mm 10 mm 9 mm 10 mm 9.2 mm 11 mm 11 mm 9 mm 11 mm 11 mm 11 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart