GARANT Master Mute boring bar, right-hand, Shank ⌀ / insert size: 16/07mm

Article no.: 260326 16/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Standard: DIN 8024
  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 16 mm
Insert size 7 mm
Application type right-hand
Standard DIN 8024
Vibration damped
Through-coolant yes
ISO code toolholder A16X SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 11 mm
non-clamping range S 96 mm
Overall length L 151 mm
Overhang L1 80 mm
Pack of insert screws 269028 38
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260326 16/07
EAN / GTIN 4067263619796
Manufacturer number 260326 16/07

Description

Version:

Round shank without clamping face.

Note:

Do not clamp on the area marked S!

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Mute boring bar, right-hand, Shank ⌀ / insert size: 16/07mm

GARANT Master Mute boring bar, right-hand, Shank ⌀ / insert size: 16/07mm

on request
In stock
8 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 222.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 543.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 300.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 230.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock
US $ 154.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 300.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 152.95
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 346.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 210.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
US $ 120.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 120.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 215.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 154.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 173.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 176.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 152.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 152.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 532.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 558.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 699.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 146.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 225.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 225.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 211.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 203.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 211.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 212.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
Overall length L 151 mm 150 mm 200 mm 150 mm 180 mm 180 mm 200 mm 180 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 80 mm 80 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 150 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 7 mm 6 mm 9 mm 6 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 06 mm 08 mm 11 mm 11 mm 7 mm 7 mm 7 mm 11 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 9 mm 7 mm 11 mm 11 mm 11 mm 11 mm 6 mm 11 mm
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 11 mm 11 mm 10 mm 9 mm 11 mm 11 mm 11 mm 12 mm 11 mm 10 mm 11 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 4.6 mm 11 mm 14 mm 2 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 8.9 mm 11 mm 11 mm 11 mm 2 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 14 mm 14 mm 10 mm 9 mm 10 mm 9.2 mm 11 mm 11 mm 9 mm 11 mm 11 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart