GARANT Master Mute boring bar, right-hand, Shank ⌀ / insert size: 20/11mm

Article no.: 260326 20/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Standard: DIN 8024
  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type right-hand
Standard DIN 8024
Vibration damped
Through-coolant yes
ISO code toolholder A20X SDUCR/L11
Setting angle κ 93 degrees
suitable indexable insert DC.. 11T3..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13 mm
non-clamping range S 120 mm
Overall length L 177 mm
Overhang L1 100 mm
Pack of insert screws 269028 50
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260326 20/11
EAN / GTIN 4067263619802
Manufacturer number 260326 20/11

Description

Version:

Round shank without clamping face.

Note:

Do not clamp on the area marked S!

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Mute boring bar, right-hand, Shank ⌀ / insert size: 20/11mm

GARANT Master Mute boring bar, right-hand, Shank ⌀ / insert size: 20/11mm

on request
In stock
13 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 229.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
US $ 266.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
US $ 235.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 965.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 332.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
US $ 158.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 969.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 179.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 332.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 482.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 241.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 235.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 210.86
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 969.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 205.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 1,174.53
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 1,174.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 1,179.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 220.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 237.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 251.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 251.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
Overall length L 177 mm 180 mm 180 mm 180 mm 250 mm 200 mm 200 mm 250 mm 200 mm 200 mm 200 mm 200 mm 200 mm 200 mm 180 mm 200 mm 180 mm 200 mm 200 mm 180 mm 180 mm 200 mm 200 mm 200 mm 250 mm 180 mm 250 mm 250 mm 250 mm 200 mm 200 mm 200 mm 200 mm 200 mm 200 mm 180 mm 177 mm 177 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 13 mm 13 mm 16 mm 13 mm 12 mm 13 mm 13 mm 13.1 mm 14.5 mm 16 mm 13 mm 13 mm 13 mm 13 mm 4.6 mm 13 mm 2 mm 13 mm 13 mm 14 mm 2 mm 13 mm 13 mm 13 mm 12.5 mm 13 mm 13 mm 13 mm 2 mm 13 mm 11 mm 13 mm 11.1 mm 13 mm 13 mm 11 mm 13 mm 13 mm
Type of product Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart