GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 20/09mm

Article no.: 260030 20/09
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
18 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 20 mm
Insert size 9 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A20R SCLCR/L09
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 22 mm
Centre offset L3 11 mm
Clamping height L2 18 mm
Head length L1 36 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260030 20/09
EAN / GTIN 4062406575779
Manufacturer number 260030 20/09

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 20/09mm

GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 20/09mm

on request
In stock
18 pieces in stock
US $ 220.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 229.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock
US $ 266.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
US $ 235.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 965.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 332.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
US $ 158.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 969.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 179.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 332.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 482.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 241.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 235.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 210.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 969.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 205.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 1,174.53
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 1,174.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 1,179.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 237.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 251.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 251.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
Overall length L 200 mm 180 mm 180 mm 180 mm 250 mm 200 mm 200 mm 250 mm 200 mm 200 mm 200 mm 200 mm 200 mm 200 mm 180 mm 200 mm 180 mm 200 mm 200 mm 180 mm 180 mm 200 mm 200 mm 200 mm 250 mm 180 mm 250 mm 250 mm 250 mm 200 mm 200 mm 200 mm 200 mm 200 mm 180 mm 177 mm 177 mm 177 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 11 mm 13 mm 16 mm 13 mm 12 mm 13 mm 13 mm 13.1 mm 14.5 mm 16 mm 13 mm 13 mm 13 mm 13 mm 4.6 mm 13 mm 2 mm 13 mm 13 mm 14 mm 2 mm 13 mm 13 mm 13 mm 12.5 mm 13 mm 13 mm 13 mm 2 mm 13 mm 13 mm 11.1 mm 13 mm 13 mm 11 mm 13 mm 13 mm 13 mm
Type of product Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar Boring Bar

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart