Boring bar carbide 20/11 mm

Article no.: 261328 20/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E20S SVUCR/L11
Setting angle κ 93 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13 mm
Clamping height L2 18 mm
Head length L1 20.5 mm
Overall length L 250 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261328 20/11
EAN / GTIN 4062406100704
Manufacturer number 261328 20/11

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar carbide  20/11 mm

Boring bar carbide 20/11 mm

on request
In stock
2 pieces in stock
US $ 1,174.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 229.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 266.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock
US $ 235.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 965.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
US $ 332.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
86 pieces in stock
US $ 158.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 969.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
77 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 179.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 332.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 347.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 482.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 241.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 235.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 210.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 969.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 205.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 1,174.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 1,179.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
US $ 220.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 237.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 251.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 251.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 236.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 635.33
plus VAT at the current rate Prices plus delivery costs
Overall length L 250 mm 180 mm 180 mm 180 mm 250 mm 200 mm 200 mm 250 mm 200 mm 200 mm 200 mm 200 mm 200 mm 200 mm 250 mm 180 mm 250 mm 250 mm 200 mm 200 mm 200 mm 200 mm 200 mm 200 mm 180 mm 177 mm 177 mm 177 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Minimum pre-drill ⌀ Dmin 25 mm 25 mm 25 mm 25 mm 23 mm 23 mm 25 mm 23.5 mm 25 mm 26 mm 25 mm 26 mm 25 mm 25 mm 25 mm 25 mm 25 mm 24 mm 25 mm 22 mm 25 mm 22 mm 24 mm 24 mm 24 mm 25 mm 25 mm 25 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 13 mm 13 mm 16 mm 13 mm 12 mm 13 mm 13 mm 13.1 mm 14.5 mm 16 mm 13 mm 13 mm 13 mm 13 mm 12.5 mm 13 mm 13 mm 2 mm 13 mm 11 mm 13 mm 11.1 mm 13 mm 13 mm 11 mm 13 mm 13 mm 13 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart