Boring bar HSS, right-hand, Shank ⌀ / insert size: 1216/06mm

Article no.: 260022 1216/06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH1216M SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 18 mm
Centre offset L3 9 mm
Clamping height L2 15 mm
Neck width L4 12 mm
Head length L1 50 mm
Overall length L 150 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260022 1216/06
EAN / GTIN 4045197652041
Manufacturer number 260022 1216/06

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar HSS, right-hand, Shank ⌀ / insert size: 1216/06mm

Boring bar HSS, right-hand, Shank ⌀ / insert size: 1216/06mm

on request
In stock
31 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 222.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 543.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 300.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 230.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock
US $ 154.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 300.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 152.95
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 346.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 210.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 318.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
US $ 120.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 120.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 215.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 531.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
US $ 154.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 173.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 176.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 152.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
US $ 147.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 152.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 532.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 558.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 699.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 146.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 638.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 225.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 225.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 211.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 203.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 211.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 212.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 232.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 224.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 508.01
plus VAT at the current rate Prices plus delivery costs
Overall length L 150 mm 150 mm 200 mm 180 mm 180 mm 200 mm 180 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 80 mm 80 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 151 mm 150 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 6 mm 6 mm 9 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 06 mm 08 mm 11 mm 11 mm 7 mm 7 mm 7 mm 11 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 9 mm 7 mm 11 mm 11 mm 11 mm 11 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 9 mm 11 mm 10 mm 11 mm 11 mm 11 mm 12 mm 11 mm 10 mm 11 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 4.6 mm 11 mm 14 mm 2 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 8.9 mm 11 mm 11 mm 11 mm 2 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 14 mm 14 mm 10 mm 9 mm 10 mm 9.2 mm 11 mm 11 mm 9 mm 11 mm 11 mm 11 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart