{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum ⌀ Dmin | 100 | |
Shank | ABS | |
Use for drilling | Cross-drilling; oblique spot drilling; oblique exit | |
Through-coolant | yes | |
Boring range ⌀ | 100 mm - 121 mm | |
Overhang L1 | 90 mm | |
ABS® shank ⌀ Ds | 80 | |
Application | 238310 60 | |
Insert screw set | 249900 SW10 | |
Type of product | Boring tool |
Article number | 238301 100 | |
EAN / GTIN | 4047109005754 | |
Manufacturer number | B30 16010 |
This article |
Recommendations |
|
---|---|---|
KOMET® micro-adjustable drilling head B301, ⌀ Dmin: 100mm
on request
Subsequent delivery
0 pieces in stock
US $ 727.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 1,356.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes | yes |
Boring range ⌀ | 100 mm - 121 mm | 86.9 mm - 116.1 mm |
Type of product | Boring tool | Boring tool |