{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum ⌀ Dmin | 44 | |
Shank | ABS | |
Use for drilling | Cross-drilling; oblique spot drilling; oblique exit | |
Through-coolant | yes | |
Boring range ⌀ | 44 mm - 50 mm | |
Overhang L1 | 60 mm | |
ABS® shank ⌀ Ds | 32 | |
Application | 238310 20 | |
Insert screw set | 249900 SW4/10 | |
Type of product | Boring tool |
Article number | 238301 44 | |
EAN / GTIN | 4047109005686 | |
Manufacturer number | B30 12020 |
This article |
Recommendations |
||
---|---|---|---|
KOMET® micro-adjustable drilling head B301, ⌀ Dmin: 44mm
on request
In stock
2 pieces in stock
US $ 446.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 1,048.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 1,293.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes | yes | yes |
Boring range ⌀ | 44 mm - 50 mm | 39.9 mm - 51.1 mm | 39.9 mm - 51.1 mm |
Type of product | Boring tool | Boring tool | Boring tool |