{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum ⌀ Dmin | 47 | |
Shank | ABS | |
Use for drilling | Cross-drilling; oblique spot drilling; oblique exit | |
Through-coolant | yes | |
Boring range ⌀ | 47 mm - 57 mm | |
Overhang L1 | 60 mm | |
ABS® shank ⌀ Ds | 40 | |
Application | 238310 30 | |
Insert screw set | 249900 SW5 | |
Type of product | Boring tool |
Article number | 238301 47 | |
EAN / GTIN | 4047109005693 | |
Manufacturer number | B30 13010 |
This article |
Recommendations |
||
---|---|---|---|
KOMET® micro-adjustable drilling head B301, ⌀ Dmin: 47mm
on request
In stock
5 pieces in stock
US $ 473.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 1,111.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 1,347.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes | yes | yes |
Boring range ⌀ | 47 mm - 57 mm | 50.9 mm - 67.1 mm | 50.9 mm - 67.1 mm |
Type of product | Boring tool | Boring tool | Boring tool |