Micro-adjustable head HW, Connection: HW63

Article no.: 237600 HW63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW63
Through-coolant yes
suitable indexable insert CC..09T3..
Boring range ⌀ 86.9 mm - 116.1 mm
Reach L1 110 mm
Insert screw 237606 size 2
Type of product Boring tool

Identification numbers & Classifications

Article number 237600 HW63
EAN / GTIN 4045197675989
Manufacturer number 237600 HW63

Description

Version:

Adjustment accuracy 0.002 mm on the ⌀ via vernier.

Application:

Best with insert No. 237695237698.
With arbor No. 237651237656.

Note:

Insert toolholder 237604 5 for extending the ⌀ range from 104.9 to 134.1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart