{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection | HW25 | |
Through-coolant | yes | |
suitable indexable insert | CC..0602.. | |
Boring range ⌀ | 30.9 mm - 40.1 mm | |
Reach L1 | 56 mm | |
Insert screw | 237606 size 1 | |
Type of product | Boring tool |
Article number | 237600 HW25 | |
EAN / GTIN | 4045197675941 | |
Manufacturer number | 237600 HW25 |
This article |
Recommendations |
|
---|---|---|
Micro-adjustable head HW, Connection: HW25
on request
In stock
Available in 3-4 working days
12 pieces in stock
12 pieces available in 3-4 working days
US $ 1,001.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 1,248.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes | yes |
Boring range ⌀ | 30.9 mm - 40.1 mm | 30.9 mm - 40.1 mm |
Type of product | Boring tool | Boring tool |