{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 38.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 156 mm | |
Overhang LA | 199 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOGX 120408 42-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 38,5 | |
EAN / GTIN | 4047109200814 | |
Manufacturer number | U44 63850 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill ABS® shank, 4×D, ⌀ DC: 38,5mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 909.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 744.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D |
ISO code indexable insert | SOGX 120408 42-... | SOGX 130511 |
Nominal ⌀ D | 38.5 | 38.5 |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 20IP (6.3 Nm) |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 199 mm | 184 mm |