{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 26 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 104 mm | |
Overhang LA | 137 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 080308 24-... | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 26 | |
EAN / GTIN | 4047109181717 | |
Manufacturer number | U44 52600 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill ABS® shank 26 mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 734.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 563.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 585.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 460.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 | 1 |
Through-coolant | yes | yes | yes | yes |
ISO code indexable insert | SOGX 080308 24-... | WOEX 05T304 | SOGX 080407 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 26 | 26 | 26 | 26 |
Reach L1 | 104 | 104 | 104 | 107 |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 137 | 128 | 125 | 129 |