{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 25.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 104 mm | |
for inch ⌀ | 1 inch | |
Overhang LA | 137 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 080308 24-... | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 25,5 | |
EAN / GTIN | 4047109181700 | |
Manufacturer number | U44 52550 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill ABS® shank 25,5 mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 734.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 585.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Shank | ABS | ISO 9766 |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | 239700 8IP (1.3 Nm) |
Machining strategy | HPC | HPC |
Reach L1 | 104 | 104 |
Series | KUB Pentron® | Power Drill |
for inch ⌀ | 1 | 1 |
Overhang LA | 137 | 125 |