{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 20 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 80 mm | |
Overhang LA | 112 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 060206 18-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 20 | |
EAN / GTIN | 4047109181496 | |
Manufacturer number | U44 52000 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill ABS® shank, 4×D, ⌀ DC: 20mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 686.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 525.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 544.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 428.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes | yes |
ISO code indexable insert | SOGX 060206 18-... | WOEX 040304 | SOGX 070306 | SOMT070308 / XOMT070305 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 6IP1 (1.0 Nm) | 239700 6IP1 (1.0 Nm) | 232980 3 (TX7; 0.8Nm) |
Reach L1 | 80 mm | 80 mm | 80 mm | 83 mm |
Overhang LA | 112 mm | 104 mm | 98 mm | 102 mm |