KOMET® indexable insert, BK8430, Designation type W80: 24-030

Article no.: 236609 24-030
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 26.40 / Piece
  • from 10 Piece
    US $ 22.00 / Piece
on request
In stock Available in 3-4 working days
47 pieces in stock 47 pieces available in 3-4 working days

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 080308-03
Series KUB Pentron®
Designation 24-030
Grade BK8430
Type Uni
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236609 24-030
EAN / GTIN 4047109230194
Manufacturer number W80 24030.088430

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
250
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
150
GG(G)
K
140
Uni
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart