{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 29.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 120 mm | |
Overhang LA | 155 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 29,5 | |
EAN / GTIN | 4047109195004 | |
Manufacturer number | U44 52950 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill ABS® shank, 4×D, ⌀ DC: 29,5mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 823.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 662.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 521.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Through-coolant | yes | yes | yes |
Nominal ⌀ D | 29.5 | 29.5 | 29.5 |
Machining strategy | HPC | HPC | HPC |
Reach L1 | 120 mm | 120 mm | 119 mm |
Overhang LA | 155 mm | 143 mm | 143 mm |