KUB Pentron® indexable drill ABS® shank, 4×D, ⌀ DC: 27,5mm

Article no.: 236603 27,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 27.5
Drill depth for indexable insert drill up to 4×D
Shank ABS
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 112 mm
Overhang LA 146 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOGX 09T308 28-...
Pack of insert screws 239652 8IP6 (2.2 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236603 27,5
EAN / GTIN 4047109193901
Manufacturer number U44 52750

Description

Version:

Bore tolerance: D − 0.1 / + 0.3

Application:

With indexable inserts No. 236605236610.

Note:

  • For use only under stable machining conditions.
  • Version 2×D and 3×D with ABS® shank available on request.
  • Offset-axis drilling up to Vmax = 0.25 mm.
  • Maximum ⌀ = D + 0.5 mm achievable by offsetting.
  • Version with PSC shank available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart