{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 26.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 108 mm | |
Overhang LA | 130 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 080407 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234010 26,5 | |
EAN / GTIN | 4045197740441 | |
Manufacturer number | 234010 26,5 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 26,5mm
on request
In stock
11 pieces in stock
US $ 662.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 521.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
ISO code indexable insert | SOGX 080407 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 26.5 | 26.5 |
Shank | ISO 9766 | ISO 9766 |
Pack of insert screws | 239700 8IP (1.3 Nm) | 232980 4 (TX9;1.2Nm) |
Reach L1 | 108 mm | 107 mm |
Type of product | Indexable drill | Indexable drill |