SOGX 080407 INOX

Article no.: 234066 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 22.23 / Piece
  • from 10 Piece
    US $ 18.53 / Piece
on request
In stock
362 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOGX 080407
    Series Power Drill
    Type INOX
    Grade HB6640
    Tool material Carbide
    Feed f 0.07 - 0.14 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 234066 INOX
    EAN / GTIN 4045197697783
    Manufacturer number 234066 INOX

    Application Table

    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    160
    Ti > 850 N/mm²
    S
    75
    wet maximum
     

    Description

    Suitable for:

    GARANT Power Drill No. 234000234025.

    Recommendation:

    When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart