GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ DC m7: 25mm

Article no.: 234005 25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
19 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 25
Drill depth for indexable insert drill up to 3×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 75 mm
Overhang LA 96 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOGX 080407
Pack of insert screws 239700 8IP (1.3 Nm)
Indexable insert type for internal cutter HB6810; HB6535; HB6640; HB630
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 234005 25
EAN / GTIN 4045197696601
Manufacturer number 234005 25

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.3 mm

Description:

For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

Suitable for:

Inserts SOGX 080407.

Note:

Other intermediate sizes in 1/10 increments available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ D<sub>C</sub> m7: 25mm

GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ DC m7: 25mm

on request
In stock
19 pieces in stock
US $ 492.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
US $ 386.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 574.00
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1 2
Drill depth for indexable insert drill up to 3×D 3×D 3×D
Pack of insert screws 239700 8IP (1.3 Nm) 232980 4 (TX9;1.2Nm) 239700 8IP (1.3 Nm)
Reach L1 75 mm 78 mm 75 mm
Series Power Drill HOLEX Pro Power Drill
Type of product Indexable drill Indexable drill Indexable drill
Overhang LA 96 mm 100 mm 108 mm

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart