SOGX 050204, HB630, Type: UNI

Article no.: 234038 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 19.64 / Piece
  • from 10 Piece
    US $ 16.37 / Piece
on request
In stock
241 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 050204
Series Power Drill
Type UNI
Grade HB630
Tool material Carbide
Feed f 0.04 – 0.16 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234038 UNI
EAN / GTIN 4045197697677
Manufacturer number 234038 UNI

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
140
GG(G)
K
140
Uni
 
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Compare with similar products

This article


Recommendations


SOGX 050204, HB630, Type: UNI

SOGX 050204, HB630, Type: UNI

on request
In stock
241 pieces in stock
from 1  Pieces
US $ 19.64
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 16.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
557 pieces in stock
from 1  Pieces
US $ 20.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 17.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
814 pieces in stock
from 1  Pieces
US $ 21.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 18.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
555 pieces in stock
from 1  Pieces
US $ 22.46
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 18.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
469 pieces in stock
from 1  Pieces
US $ 23.60
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 19.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock
from 1  Pieces
US $ 25.05
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 20.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
523 pieces in stock
from 1  Pieces
US $ 26.13
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 21.77
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4 4 4 4 4
ISO code indexable insert SOGX 050204 SOGX 060305 SOGX 070306 SOGX 080407 SOGX 100408 SOGX 110509 SOGX 130511
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB630 HB630 HB630 HB630 HB630 HB630 HB630
Type UNI UNI UNI UNI UNI UNI UNI
Type of product Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart