GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 40mm

Article no.: 234010 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 40
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 160 mm
Overhang LA 188 mm
Shank ⌀ Ds 40 mm
Shank length Ls 68 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOGX 130511
Pack of insert screws 239700 20IP (6.3 Nm)
Indexable insert type for internal cutter HB6810; HB6535; HB6640; HB630
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 234010 40
EAN / GTIN 4045197740816
Manufacturer number 234010 40

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.35 mm

Description:

For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

Suitable for:

Inserts SOGX 130511.

Note:

Other intermediate sizes in 1/10 increments available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ D<sub>C</sub> m7: 40mm

GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 40mm

on request
In stock
5 pieces in stock
US $ 744.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 585.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 852.00
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1 2
Through-coolant yes yes yes
Shank ISO 9766 ISO 9766 ABS
Pack of insert screws 239700 20IP (6.3 Nm) 232980 6 (TX15;3Nm) 239700 20IP (6.3 Nm)
Series Power Drill HOLEX Pro Power Drill
Type of product Indexable drill Indexable drill Indexable drill
Overhang LA 188 mm 196 mm 243 mm

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart