Base body Parallel shank, with through-coolant 18

Article no.: 232250 18
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
75 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 5×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 5×D
Shank ISO 9766
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 18 mm - 24 mm
Reach L1 168.3 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Clamping screws 232990 TX9
Type of product Indexable drill

Identification numbers & Classifications

Article number 232250 18
EAN / GTIN 4045197589057
Manufacturer number 232250 18

Description

Version:

For holes up to IT10 accuracy.
With internal cooling.

Note:

Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Base body Parallel shank, with through-coolant 18

Base body Parallel shank, with through-coolant 18

on request
In stock
75 pieces in stock
US $ 456.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 505.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 507.59
plus VAT at the current rate Prices plus delivery costs
Dia. range Dc 18 ;24 18 ;18.99 18 ;24
Number of cutting edges Z 2 2 2
Version 5×D 5×D 5×D
Through-coolant yes yes yes
Shank ISO 9766 ISO 9766 Morse taper
Reach L1 168.3 95 171.5
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart