{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 5×D | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 18 mm - 24 mm | |
Reach L1 | 171.5 mm | |
Morse taper MT size | 3 | |
Clamping screws | 232990 TX9 | |
Type of product | Indexable drill |
Article number | 232273 18 | |
EAN / GTIN | 4062406105945 | |
Manufacturer number | 232273 18 |
This article |
Recommendations |
||
---|---|---|---|
Base body MT shank, with through-coolant, 5×D, Type: 18
on request
In stock
Available in 3-4 working days
11 pieces in stock
11 pieces available in 3-4 working days
US $ 507.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
34 pieces in stock
34 pieces available in 3-4 working days
US $ 505.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
60 pieces in stock
60 pieces available in 3-4 working days
US $ 456.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 18 mm - 24 mm | 18 mm - 18.99 mm | 18 mm - 24 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 5×D | 5×D | 5×D |
Through-coolant | yes | yes | yes |
Shank | Morse taper | ISO 9766 | ISO 9766 |
Reach L1 | 171.5 mm | 95 mm | 168.3 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |