Base body Parallel shank, with through-coolant, 5×D, Type: 36

Article no.: 232250 36
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Version: 5×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 5×D
Shank ISO 9766
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 36 mm - 47 mm
Reach L1 209.6 mm
Shank ⌀ Ds 40 mm
Shank length Ls 70 mm
Clamping screws 232990 TX20
Type of product Indexable drill

Identification & Classification

Article number 232250 36
EAN / GTIN 4045197589071
Manufacturer number 232250 36
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal cooling.
For holes up to IT10 accuracy.

Note:

Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart